
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, D Rose, Non-Keyed, Flat Black Finish, Non
Mfr # CLX3310 AZD 722
Zoro # G516468735
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
Keyway Type
Non-Keyed
Grade
Grade 1
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLX3310 AZD 722
Zoro #
G516468735
UPC #
197163352753
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in
Length
10 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Grade
Grade 1
Material
Brass, Bronze
Series
Brass, Bronze
Item
Cylindrical Lock
Finish
Black Oxidized Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.