Shop VON DUPRIN
See all product information
Create Account
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Fire-rated Device, 80-in to 100-i
- Mfr # 9947L-BE-07-F 4 26D RHR
- Zoro # G109950906
product price:Â
$
3,534.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9947L-BE-07-F 4 26D RHR
- Zoro #
- G109950906
- UPC #
- 197163146659
- Country of Origin
- United States
- Door Handing
- Field Reversible
- Finish
- Satin Chrome
- Fire Rated
- Yes {Variable}
- Grade
- Grade 1
- Item
- Concealed Vertical Rod Exit Devices
- Material
- Metal
- Cylinder Type
- Non-Keyed
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 49 in
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Fire-rated Device, 80-in to 100-in Door Height, Passage Function, 07 Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.