Grade 1 Passage/Closet Cylindrical Lock, Global Knob, Non-Keyed, Satin Stainless Steel Finish, Non-

  • Mfr # CK4310 GRD 630

  • Zoro # G116469552


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/8 to 2
Finish
Satin Stainless Steel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK4310 GRD 630
Zoro #
G116469552
UPC #
197163134939
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2
Height
4 in
Width
4-1/2 in
Length
9-1/2 in

Details

Backset
2-3/4 in
Keyway Type
Non-Keyed
Finish
Satin Stainless Steel
Grade
Grade 1
Item
Cylindrical Lock
Material
Stainless Steel
Series
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.