Grade 1 Passage/Closet Cylindrical Lock, Princeton Lever, Non-Keyed, Satin Bronze Finish, Non-handed
- Mfr # CL3310 PZD 612
- Zoro # G009948270
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
For Use With
CL3300 Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Bronze
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3310 PZD 612
- Zoro #
- G009948270
- UPC #
- 197163134793
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Width
- 8 in
- Depth
- 4.5 in
- Length
- 10 in
Details
- For Use With
- CL3300 Series Grade 1 Cylindrical Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Bronze
- Material
- Bronze
- Features
- Passage
- Item
- Cylindrical Lock
- Cylinder Core Type
- Non-Keyed
- Net Weight
- 7 lb
- Door Handing
- Non-handed
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Passage/Closet Cylindrical Lock, Princeton Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.