Shop STANLEY
See all product information
Create Account
National Hardware 4.75 in. Zinc Door Pull
- Mfr # N117-713
- Zoro # G315289975
product price:Â
$
26.35
/ea
Key Features
Material
Steel
Finish
Zinc
Length
4-3/4 in
Type
Screen Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N117-713
- Zoro #
- G315289975
- UPC #
- 38613117716
- Country of Origin
- China
Dimensions
- Length
- 4-3/4 in
Details
- Material
- Steel
- Finish
- Zinc
- Type
- Screen Door
- Item
- Door Pull
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.