Grade 1 Privacy Cylindrical Lock, Newport Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed

  • Mfr # CL3520 NZD 613

  • Zoro # G409948436


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 1
Finish
Oil-Rubbed Bronze
Required Door Thickness
1-3/4 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3520 NZD 613
Zoro #
G409948436
UPC #
197163134540
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10 in
Width
8 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Oil-Rubbed Bronze
Material
Bronze

Description

Grade 1 Privacy Cylindrical Lock, Newport Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products