Privacy, Bedroom or Bathroom Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze
- Mfr # ML2030 DSA 613 LH
- Zoro # G509948640
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Key Features
Hand
LH
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Required Door Thickness
1-3/4 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2030 DSA 613 LH
- Zoro #
- G509948640
- UPC #
- 197163112197
- Country of Origin
- United States
- Item
- Mortise Lock
- Hand
- LH
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10 in
- Width
- 7.5 in
Description
Privacy, Bedroom or Bathroom Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.