Grade 1 Privacy Mortise Lock, Princeton Lever, A Rose, Conventional Cylinder, Satin Chrome Finish

  • Mfr # ML2060 PSA 626 M19V

  • Zoro # G614533588


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Handle Length
1
Width
7.5
Color
Satin Chrome
series
ML2000 Series Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2060 PSA 626 M19V
Zoro #
G614533588
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
1
Width
7.5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
ML2000 Series Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.