Grade 1 Storeroom or Closet Mortise Lock, Newport Lever, A Rose, SFIC Prep, Less Core, 7-Pin, Sati
- Mfr # ML2057 NSA 630 CLS7
- Zoro # G714532986
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Width
7.5 in
Color
Satin Stainless Steel
Length
1
series
ML2000 Series Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2057 NSA 630 CLS7
- Zoro #
- G714532986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.5 in
- Length
- 1
Details
- Lockset Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- ML2000 Series Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.