Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, LFIC 6-Pin Less Core, Oil-Rubbed Bronze

  • Mfr # CL3357 AZD 613 CL6

  • Zoro # G409952570


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Features
Storeroom
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3357 AZD 613 CL6
Zoro #
G409952570
UPC #
197163135721
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
8 in

Details

Lockset Grade
Grade 1
Lockset Finish
Oil-Rubbed Bronze
Features
Storeroom
Fire Rated
3 Hours {A}
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Weight
7 lb
Material
Bronze
Type
Cylindrical Lock

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, LFIC 6-Pin Less Core, Oil-Rubbed Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.