Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Bronze Finis
- Mfr # CL3357 NZD 612
- Zoro # G916469356
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Lockset Finish
Satin Bronze
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3357 NZD 612
- Zoro #
- G916469356
- UPC #
- 197163373321
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/2 in
- Width
- 8 in
- Length
- 10 in
Details
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Lockset Finish
- Satin Bronze
- Lockset Grade
- Grade 1
- Series
- Bronze
- Material
- Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.