
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC Less Core, Oil-Rubbed Bronze Finish,
Mfr # CL3557 NZD 613 CL7
Zoro # G309952106
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil-Rubbed Bronze
Weight
7 lb
Material
Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL3557 NZD 613 CL7
Zoro #
G309952106
UPC #
197163134342
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
8 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil-Rubbed Bronze
Weight
7 lb
Material
Bronze
Type
Cylindrical Lock
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Fire Rated
3 Hours {A}
Features
Storeroom
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.