Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, SFIC Less Core, Stn Brss Fnsh, Non-handed
- Mfr # CL3557 NZD 606 M08
- Zoro # G109952078
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3557 NZD 606 M08
- Zoro #
- G109952078
- UPC #
- 197163134359
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- SFIC Prep Less Core
- Weight
- 7 lb
- Material
- Brass
- Type
- Cylindrical Lock
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, SFIC Less Core, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.