Grade 1 Surface Door Closer, Heavy-Duty Backstop, Push Side Mount, Size 1-6, Full Cover, Aluminum

  • Mfr # DC3210 A4 689 M54

  • Zoro # G514533169


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Closer Series
DC3000 Series Door Closers
Color
Aluminum Painted
Depth
3.875
Width
7.375
Length
13.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC3210 A4 689 M54
Zoro #
G514533169
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.875
Width
7.375
Length
13.75

Details

Closer Series
DC3000 Series Door Closers
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.