
Grade 1 Surface Door Closer, Regular, Push Side Mount, Size 1 to 6, Full Cover, Non-Handed, Aluminu
Mfr # DC8220 689
Zoro # G516468902
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Housing Depth
5 in
Closer Mounting Style
Top Jamb
Closer Series
DC8000
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC8220 689
Zoro #
G516468902
UPC #
840067639368
Country of Origin
Japan
Dimensions
Housing Depth
5 in
Housing Height
4 in
Housing Length
14-3/4 in
Details
Hand Orientation
Non-Handed
Closer Mounting Style
Top Jamb
Closer Series
DC8000
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Finish
Satin Aluminum
Item
Surface Closers
Color
Satin Aluminum
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.