
Grade 2 Classroom Cylindrical Lock, Newport Lever, 6-Pin LFIC Less Core, Satin Chrom
Mfr # CL3855 NZD 626 CL6
Zoro # G316469840
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
LFIC Prep Less Core
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3855 NZD 626 CL6
Zoro #
G316469840
UPC #
840067633359
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in
Length
10 in
Details
Keyway Type
LFIC Prep Less Core
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
VARIES
Series
CL3800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.