Grade 2 Classroom Cylindrical Lock, Newport Lever, Less Conventional Cylinder, Satin Bronze Clear C

  • Mfr # CL3855 NZD 612 LC

  • Zoro # G316469901


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Material
VARIES
Length
10 in
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Less Cylinder
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3855 NZD 612 LC
Zoro #
G316469901
UPC #
840067633281
Country of Origin
Japan

Dimensions

Length
10 in
Required Door Thickness
1-3/8 to 1-3/4
Height
4-1/2 in
Width
7-1/2 in

Details

Material
VARIES
Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Backset
2-3/4 in
Series
CL3800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.