
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Black Suede Powde
Mfr # CL3851 NZD BSP
Zoro # G009951393
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Black Suede Powder Coat
Material
Metal
Fire Rated
3 Hours {A}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3851 NZD BSP
Zoro #
G009951393
UPC #
197163135370
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Black Suede Powder Coat
Material
Metal
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Type
Cylindrical Lock
Weight
4.1 lb
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Black Suede Powder Coat Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.