Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Chrome Fi

  • Mfr # CL3851 NZD 625

  • Zoro # G416469771


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3851 NZD 625
Zoro #
G416469771
UPC #
197163135424
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Height
4-1/2 in
Width
7-1/2 in
Length
10 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Series
CL3800
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.