
Shop CORBIN RUSSWIN
See all product information
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Oil Rubbed Bronze F
Mfr # CL3851 NZD 613 M08
Zoro # G509951435
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Length
10 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL3851 NZD 613 M08
Zoro #
G509951435
UPC #
197163135431
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil Rubbed Bronze
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Material
Metal
Fire Rated
3 Hours {A}
Weight
4.1 lb
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.