Grade 2 Passage or Closet Cylindrical Lock, Armstrong Lever, Satin Bronze Clear Coated Finish, Non-

  • Mfr # CL3810 AZD 612

  • Zoro # G016469652


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Material
VARIES
Grade
Grade 2
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3810 AZD 612
Zoro #
G016469652
UPC #
840067632420
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Length
10 in
Height
4-1/2 in
Width
7-1/2 in

Details

Backset
2-3/4 in
Item
Cylindrical Lock
Material
VARIES
Grade
Grade 2
Keyway Type
Non-Keyed
Series
CL3800
Finish
Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.