Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Armstrong Lever, Bright Brass Fnsh, Non-handed

  • Mfr # CL3820 AZD 605

  • Zoro # G909948493


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Hand
Not Handed
Grade
Grade 2
Finish
Bright Brass
Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3820 AZD 605
Zoro #
G909948493
UPC #
197163135561
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
10 in
Width
7.5 in

Details

Item
Cylindrical Lock
Hand
Not Handed
Grade
Grade 2
Finish
Bright Brass
Material
Metal

Description

Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Armstrong Lever, Bright Brass Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.