Grade 2 Storeroom or Closet Cylindrical Lock, Newport Lever, 6-Pin LFIC Less Core

  • Mfr # CL3857 NZD BSP CL6

  • Zoro # G714533303


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
Length
1
Width
7.5
series
CL3800 Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3857 NZD BSP CL6
Zoro #
G714533303
UPC #
-
Country of Origin
United States

Dimensions

Length
1
Width
7.5

Details

Lockset Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
CL3800 Series Grade 2 Cylindrical Lever Locks

Description

Grade 2 Storeroom or Closet Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Black Suede Powder Coat Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products