
Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Conventional Cylinder, Satin Bronze C
Mfr # CL3857 PZD 612
Zoro # G309952458
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Width
7.5 in
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3857 PZD 612
Zoro #
G309952458
UPC #
197163135158
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze Clear Coated
Cylinder Core Type
Conventional Cylinder
Material
Metal
Fire Rated
3 Hours {A}
Weight
4.1 lb
Type
Cylindrical Lock
Description
Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Conventional Cylinder, Satin Bronze Clear Coated Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.