Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Conventional Cylinder, Satin Chrome
- Mfr # CL3857 PZD 626
- Zoro # G216468752
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3857 PZD 626
- Zoro #
- G216468752
- UPC #
- 197163135127
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Height
- 4-1/2 in
- Length
- 10 in
- Width
- 7-1/2 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- CL3800
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.