This item is Discontinued.

Corbin Russwin Knob Lockset, Mechanical, Classroom CK4355 GRC 613e

Knob Lockset, Mechanical, Classroom (Discontinued)

  • Mfr # CK4355 GRC 613e
  • Zoro # G2477787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK4355 GRC 613e
Zoro #
G2477787
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Lockset Finish
Satin Bronze
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom/Privacy
Keyway Type
Corbin L4
Key Type
Nickel Silver
Series
4000
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2-3/4 in
Knob Material
Brass/Steel/Zinc
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Item
Knob Lockset
Includes
Latch, Mounting Hardware, Strike
Pins
6
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Style
Global GRC
Lockset Fire Rating
Not Rated
Standards
ANSI A156.2, BHMA
Location Type
Commercial, Residential
Strike Type
ANSI Curved Lip
For Use With
Residential/Light Commercial Applications
ADA Compliant
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Classroom/Privacy, Lockset Grade 1, Global GRC Style, Satin Bronze Lockset Finish, Keyway Type Corbin L4, Key Type Nickel Silver, Standards ANSI A156.2, BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.