Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2052-BLSS-630C

  • Zoro # G2863948


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2052-BLSS-630C
Zoro #
G2863948
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in

Description

Mortise Lock, Style Lever, Function Classroom Intruder, Location Type Institutional, Healthcare, Trim Style BLSS, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., 3 hr. Fire Rated, Series ML200, Case Material Heavy Gauge Steel, Dull Stainless Steel Finish, Case Size 5-7/8 In.H x 15/16 In.W x 4 In.D, Required Door Thickness 1-3/4 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 6, Keying Keyed Random, Keyway Type L4, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.