Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2055 LWA 630

  • Zoro # G4526471


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055 LWA 630
Zoro #
G4526471
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
ML2000 Right Angle Round
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Location Type
School
Backset
2 3/4 in
Strike Type
Straight Lip
Item
Door Lockset
ADA Compliant
Yes
Number of Keys
2
Series
ML2000
Fire Rated
3 hr.
Grade
1
Features
Integrates with Access Control Platforms
Number of Pins
6
Finish
Satin Stainless Steel
Keying
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Type
Mortise
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Case Material
Heavy Gauge Chrome Plated Steel
Handle Type
Lever
Pins
6
Function
Classroom
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Steel
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F05
Fire Rating
3 hr
Performance Grade
1
Lockset Style
LWA Lever
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Round

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round, Rose Style, Satin Stainless Steel Finish, Function Classroom, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.