Corbin Russwin
Lever Lockset, Mechanical, Entrance
Mfr # CL3551 NZD 626
Zoro # G4592542
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Steel, Stainless Steel, Brass and Bronze
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: Key Blank, Best, 1A1A1, Nickel Silver (JMA-BES-1DS)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0203)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- Corbin Russwin Door Locks and Deadbolts