Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # ML2053 x BHSS x 630C LHR

  • Zoro # G5480916


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2053 x BHSS x 630C LHR
Zoro #
G5480916
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Strike Type
Straight Lip
Includes
Hardware
ADA Compliant
Yes
Ligature Resistant
No
Key Material
Nickel Silver
For Use With
various Door Types
Number of Keys
2
Features
For Use On Wood and Hollow Metal Doors
Location Type
Healthcare, Institutional
Series
ML2000
Backset
2 3/4 in
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA, cUL Listed, UL Listed
Lockset Fire Rating
3 hr
Keying
Keyed Different
Fire Rated
Yes
Grade
1
Finish
Satin Stainless Steel
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Handle Type
Lever
Hand
Left
Pins
6
Function
Entrance/Office
Case Material
Heavy Gauge Steel
Hand Orientation
Left-Handed
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Included
Knob/Handle Material
High Speed Steel
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Failure Mode
Fail Safe or Fail Secure
Trim Plate Shape
Rectangular
Lockset Style
Behavioral Health
UL Fire Rating
UL10C
Application
Institutional
Ligature-Resistant
Ligature-Resistant

Description

Mortise Lockset, Style Lever, Function Entrance/Office, Function Code F-04, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.