Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # ML2010 NSM 626

  • Zoro # G4585953


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional, School
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 NSM 626
Zoro #
G4585953
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional, School
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6
Series
ML2001
Style
ML2001 Newport
Finish
Satin Chrome
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Item
Door Lockset
Mortise / Cylindrical
Mortise
Ligature Resistant
No
Strike Type
Straight Lip
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
0
Fire Rated
3 hr.
Grade
1
Features
Integrates with Access Control Platforms
Type
Mortise
Function
Passage
Application
Commercial
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Handle Type
Lever
Case Material
Heavy Gauge Chrome Plated Steel
Hand Orientation
Non-Handed
Lockset Style
NSM Lever
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C
Lockset Function ANSI Code
F01
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Rectangular
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2001 Series, Right Angle, Flat, Escutcheon Style, Satin Chrome Finish, Function Passage, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt, Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.