Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # ML2020 x BHSS x 630C RHR

  • Zoro # G5481001


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2020 x BHSS x 630C RHR
Zoro #
G5481001
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
ML2000
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Includes
Hardware
Standards
ANSI/BHMA, cUL Listed, UL Listed
Lockset Finish
Satin Stainless Steel
For Use With
various Door Types
Strike Type
Straight Lip
Style
ML2000 BHSS
Lockset Fire Rating
3 hr
Features
For Use On Wood and Hollow Metal Doors
Number of Keys
0
Mortise / Cylindrical
Mortise
Keyway Type
None
Key Type
Not Keyed
Lockset Grade
1
Ligature Resistant
No
ADA Compliant
Yes
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Keying
UnKeyed
Fire Rated
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Pins
0
Function
Privacy
Handle Type
Lever
Case Material
Heavy Gauge Steel
ANSI Grade
1
Includes Core
Core Not Included
Fire Rating
3 hr
Application
Institutional
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Lockset Function ANSI Code
F02
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Behavioral Health
Knob/Handle Material
High Speed Steel
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Performance Grade
1
Trim Plate Shape
Rectangular
Failure Mode
Fail Safe or Fail Secure
Includes Hardware
Hardware Included

Description

Mortise Lockset, Style Lever, Function Privacy, Function Code F-02, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 0, Keying Not Keyed, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.