Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # ML2030 LWM 626

  • Zoro # G4568225


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional, School
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2030 LWM 626
Zoro #
G4568225
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional, School
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
ML2000
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Style
ML2000 Right Angle Round
Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Fire Rating
3 hr
Strike Type
Straight Lip
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Ligature Resistant
No
Features
Integrates with Access Control Platforms
Keyway Type
None
Number of Keys
0
Number of Pins
6
Function
Privacy
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Fire Rated
3 hr.
Application
Commercial
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Type
Mortise
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Case Material
Heavy Gauge Chrome Plated Steel
Handle Type
Lever
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F19
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Lockset Style
LWM Lever
UL Fire Rating
UL10C
Trim Plate Shape
Round
Knob/Handle Material
Steel
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round,Escutcheon Style, Satin Chrome Finish, Function Privacy, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt, Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.