Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # ML2030 NSA 626
Zoro # G4608834
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Healthcare, Institutional, School
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2030 NSA 626
Zoro #
G4608834
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Description
Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2001 Series, Right Angle, Flat, Rose Style, Satin Chrome Finish, Function Privacy, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt, Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.