This item is Discontinued.

Corbin Russwin Lever Lockset, Mechanical, Storeroom, Grd.1 CL33905 NZD 626 12AD

Lever Lockset, Mechanical, Storeroom, Grd.1 (Discontinued)

  • Mfr # CL33905 NZD 626 12AD
  • Zoro # G9594803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL33905 NZD 626 12AD
Zoro #
G9594803
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in

Details

Item
Lever
Finish
Satin Chrome
For Use With
Wood, Steel Doors
Includes
Hardware
Style
3300 Angled
Series
3300
Features
All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position, Ez-Install Components Significantly Reduce Installation Time
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Lockset Performance Strength
Extra Heavy Duty
Standards
ANSI A156.2
Cylinder Core Type
Not Included
Number of Keys
2
Lockset Function
Storeroom
Number of Pins
6
Mortise / Cylindrical
Cylindrical
Strike Type
ASA Strike
Lockset Fire Rating
3 hr
Key Type
Different
Key Material
Brass/Nickel Silver
Keyway Type
Corbin L4
Backset
2 3/4 in
Ligature Resistant
No
ADA Compliant
No
Electrical/Mechanical
Electrical
Lockset Grade
1
Location Type
Commercial, Institutional
Lockset Finish
Satin Chrome
Voltage
12V AC/V DC
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Handle Type
Lever
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Visual Indicator Message
No Message
Function
Electrified Storeroom

Description

Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.