Lever Trim, Grade 1, SS, ML2000 Series
Mfr # ML2010 BLSS 630 M31
Zoro # G3950158
product price: $1,300.99
/ea
Free Shipping & Returns
Key Features
Outside Trim Type
Lever
Grade
1
Finish
Satin Stainless Steel
Series
ML2000
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2010 BLSS 630 M31
Zoro #
G3950158
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
For Door Thickness
1-3/4 in
Overall Length
6 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 in
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 6 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever, Features Freewheeling Lever Rotates 45 Degrees Up and Down, Cylinder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.