Manual, Hydraulic, Corbin 3210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC3210H 690

  • Zoro # G4632896


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 3210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC3210H 690
Zoro #
G4632896
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Interior Door Width
60 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Length Between Mounting Holes
4 5/16 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 3210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
Up to 180 Degrees
Arm Material
Die Cast Aluminum
Standards
ANSI A156.4, BAA
Ligature Resistant
No
Includes
Self Drilling Screws
ADA Compliant
Yes
Projection from Wall
2 3/4 in
Arm Type
Parallel
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Series
DC3000
Mounting Style
Universal, Top Jamb and Standard
Hand
NH
Door Opening - Minimum
85 Degrees
Operation Style
Manual
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Compatible Brand
CORBIN RUSSWIN
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Door Closer
Spring Type
Adjustable
Performance Grade
1
Projection
2 3/4 in
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
250 lb
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, Corbin 3210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.