Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC6210 x M101B x 690 x A11 x 33-41

  • Zoro # G4505855


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC6210 x M101B x 690 x A11 x 33-41
Zoro #
G4505855
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 3/4 in
Housing Height
3 in
Housing Length
11 5/8 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
41 in
Interior Door Width
33 to 41
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
41 in
Length Between Mounting Holes
4 5/16 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
41 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
85 Degrees to 110 Degrees
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Includes
M101B Bracket, Self Drilling Screws
Arm Type
Parallel
Arm Material
Cast Iron
Projection from Wall
2 3/4 in
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Series
DC6000
Features
Non-Handed, Self-Drilling Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Universal Quik Install Bracket
Hand
NH
Operation Style
Manual
Compatible Brand
CORBIN RUSSWIN
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Fire Rating
3 hr
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees
Projection
2 3/4 in
Product Type
Door Closer
UL Fire Rating
UL10C
Door Opening - Maximum
110 Degrees
Closer Cycles
25,000,000

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 41 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products