Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC8210 x M101F x 689 x A4

  • Zoro # G4554697


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC8210 x M101F x 689 x A4
Zoro #
G4554697
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
4-7/16"
Housing Length
12"
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Length Between Mounting Holes
10 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Non Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Arm Type
Parallel
Max. Door Opening
85 Degrees to 110 Degrees
Projection from Wall
2 1/4 in
ADA Compliant
Yes
Arm Material
Cast Iron
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Includes
M101B Bracket, Self Drilling Screws
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Series
DC8000
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Fire Rating
3 hr
Closer Cycles
25,000,000
Projection
2 1/4 in
Operation Style
Manual
Door Opening - Minimum
85 Degrees
UL Fire Rating
UL10C
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Compatible Brand
CORBIN RUSSWIN
Spring Type
Adjustable
Product Type
Door Closer
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
250 lb

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.