Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC8210 x M101F x 690 x A11 x 33-41

  • Zoro # G4505891


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC8210 x M101F x 690 x A11 x 33-41
Zoro #
G4505891
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
10 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
41 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Includes
M101B Bracket, Self Drilling Screws
Projection from Wall
2 1/4 in
Arm Material
Cast Iron
Max. Door Opening
85 Degrees to 130 Degrees
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel
ADA Compliant
Yes
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
DC8000
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Tri-Pack Standard
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Closer Cycles
25,000,000
Compatible Brand
CORBIN RUSSWIN
Performance Grade
1
Door Opening - Maximum
110 Degrees
Projection
2 1/4 in
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Fire Rating
3 hr
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Door Weight - Maximum
250 lb
Spring Type
Adjustable
Product Type
Door Closer
Door Opening - Minimum
85 Degrees

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products