Shop CORBIN RUSSWIN

Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # DC8210 x M101F x 689 x A11 x 33-41
  • Zoro # G4505882

product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC8210 x M101F x 689 x A11 x 33-41
Zoro #
G4505882
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Includes
M101B Bracket, Self Drilling Screws
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Max. Door Opening
85 Degrees to 130 Degrees
Arm Type
Parallel
Arm Material
Cast Iron
Projection from Wall
2 1/4 in
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
DC8000
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Tri-Pack Standard
Hand
NH
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Projection
2 1/4 in
Includes Hardware
Hardware Included
Spring Type
Adjustable
Performance Grade
1
Closer Cycles
25,000,000
Compatible Brand
CORBIN RUSSWIN
Door Opening - Minimum
85 Degrees
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Operation Style
Manual
UL Fire Rating
UL10C
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Shell Material
Cast Iron
Wire Color
Gray
Traction Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
1 in
Length Between Mounting Holes
10 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
41 in
Spring Size - Minimum
1

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products