Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC8210 x M101F x 690 x A12 x 33-41
  • Zoro # G4505916
product price: 
$
876.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC8210 x M101F x 690 x A12 x 33-41
Zoro #
G4505916
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Ligature Resistant
No
Arm Type
Parallel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Includes
M101B Bracket, Self Drilling Screws
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Max. Door Opening
85 Degrees to 110 Degrees
Arm Material
Cast Iron
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
DC8000
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Top Jamb and Standard
Projection
2 1/4 in
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Door Closer
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
85 Degrees
Includes Hardware
Hardware Included
Operation Style
Manual
Door Opening - Maximum
110 Degrees
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Compatible Brand
CORBIN RUSSWIN
Spring Type
Adjustable
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Door Weight - Maximum
250 lb
Shell Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
10 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
41 in

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.