Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # DC8210 x M101F 689 x A12 x 33-41
  • Zoro # G4505907
product price: 
$
876.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC8210 x M101F 689 x A12 x 33-41
Zoro #
G4505907
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Cast Iron
Ligature Resistant
No
Includes
M101B Bracket, Self Drilling Screws
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Max. Door Opening
85 Degrees to 110 Degrees
Arm Type
Parallel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Category Type
Parallel Arm
Series
DC8000
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Top Jamb and Standard
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Door Weight - Maximum
250 lb
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Included
Compatible Brand
CORBIN RUSSWIN
Fire Rating
3 hr
Projection
2 1/4 in
Spring Type
Adjustable
UL Fire Rating
UL10C
Door Opening - Minimum
85 Degrees
Closer Cycles
25,000,000
Performance Grade
1
Shell Material
Cast Iron
Wire Color
Gray

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
10 in
Exterior Door Width - Maximum
41 in
Height Between Mounting Holes
1 in

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews