Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC8210H 690

  • Zoro # G4614897


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC8210H 690
Zoro #
G4614897
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
4-7/16"
Housing Length
12"
Spring Size
Adjustable 1 to 6
Interior Door Width
60 in
Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Length Between Mounting Holes
10 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Includes
Self Drilling Screws
Projection from Wall
2 1/4 in
Arm Type
Parallel
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Max. Door Opening
Up to 180 Degrees
Arm Material
Cast Iron
Category Type
Parallel Arm
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Series
DC8000
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Universal, Parallel, Top Jamb and Standard
Hand
NH
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Closer Cycles
25,000,000
Door Weight - Maximum
250 lb
Door Opening - Maximum
110 Degrees
Door Opening - Minimum
85 Degrees
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Projection
2 1/4 in
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
CORBIN RUSSWIN
Performance Grade
1
UL Fire Rating
UL10C

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.