Manual, Hydraulic, DC3000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # DC3210 A1 689 M54

  • Zoro # G9230200


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm Friction Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC3210 A1 689 M54
Zoro #
G9230200
UPC #
840067638972
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm Friction Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Meets or exceeds ANSI/BHMA A156.4 Grade 1 Requirements; UL/ULC/UL10C Listed

Description

Corbin Russwin DC3000 Series Grade 1 Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.