
Manual, Hydraulic, DC6000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # DC6200 689 M54
Zoro # G9229388
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC6000 Series Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DC6200 689 M54
Zoro #
G9229388
UPC #
840067639054
Country of Origin
United States
Dimensions
Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC6000 Series Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA Meets A156.4, Grade 1, Meets A117.1; UL/ULC/UL10c Listed
Description
Corbin Russwin DC6000 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.