ML20900 Series Electrified Mortise Locks
Mfr # ML2092 NSN 626 CL6
Zoro # G010054670
product price: $1,250.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
ML2000 Series Mortise Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2092 NSN 626 CL6
Zoro #
G010054670
UPC #
197163230570
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Chrome
For Use With
ML2000 Series Mortise Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock
Description
Security Institution or Utility Mortise Lock, NS Lever, N Escutcheon, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.