Shop CORBIN RUSSWIN
See all product information
Create Account
Mortise Exit Device, Right Hand Reverse, 48-in, Exit Only or for use with Classroom or Passage Lever
- Mfr # ED5600L 630 W048 RHR
- Zoro # G909949773
product price:Â
$
1,999.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
RHR
Finish
Satin Stainless
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED5600L 630 W048 RHR
- Zoro #
- G909949773
- UPC #
- 197163132034
- Country of Origin
- United States
- Door Handing
- RHR
- Finish
- Satin Stainless
- Grade
- Grade 1
- Item
- Mortise Exit Devices
- Material
- Stainless Steel
Dimensions
- For Door Thickness
- 1-3/4 in
- Door Width
- 10.25 in
- Depth
- 5.75 in
- Length (In.)
- 39.75 in
Description
Mortise Exit Device, Right Hand Reverse, 48-in, Exit Only or for use with Classroom or Passage Lever Trim Not Included, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.