Zoro Homepage

Narrow Stile Concealed Vertical Rod Exit Device, 36 in., Satin Brass

  • Mfr # ED4800 606

  • Zoro # G714531903


product price: $2,661.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Color
Satin Brass
Depth
5.75
Width
1.25
Length (In.)
39.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED4800 606
Zoro #
G714531903
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.75
Width
1.25
Length (In.)
39.75

Details

Finish
Satin Brass
Color
Satin Brass
series
ED4000 Series Narrow Stile Pushpad Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.