Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Stile Surface Vertical Rod Exit Device, Motor Latch Retraction, 36 in., Satin Stainless Steel

  • Mfr # ED4400 630 MELR

  • Zoro # G314531938


product price: $3,541.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
5.75
Width
1.25
Length (In.)
39.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED4400 630 MELR
Zoro #
G314531938
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.75
Width
1.25
Length (In.)
39.75

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
ED4000 Series Narrow Stile Pushpad Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.